Shop All Phenolic Wheels
Hamilton
Plastex 6X2, 5/8Rb W/Laminated Tread
Mfr # W-620-LP-5/8
Zoro # G9085863
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-620-LP-5/8
- Zoro # G9085863
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 14 Ft L, Vert Cap 5000 lb (12IEEX14)
- CROSBY A-1339 1/4" Grade 100 Clevis Sling Hook - 1049112 (1049112)
- SARGENT Ladder Little Helper (866493000110)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJK5)
- HAMILTON Plastex Wheel, 10X2-1/2 1Rb (W-1025-P-1)
- HAMILTON Plastex Wheel 5X1-1/2 3/4Rb (W-515-P-3/4)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- HAMILTON Plastex Wheel 6X2 1/2Rb (W-620-P-1/2)
- HAMILTON Plastex Wheel 5X2 1/2Rb (W-520-P-1/2)
- PEGASUS Phenolic Wheel, 5" x 2", Roler Brge (P-PH-050X020/050R)
- Hamilton Phenolic Wheels