Shop All Phenolic Wheels
Hamilton
Plastex 10X3 1-1/4Rb Laminated Tread
Mfr # W-1030-LP-1-1/4
Zoro # G9098603
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1030-LP-1-1/4
- Zoro # G9098603
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 10 in |
Details
Item | Wheel |
Description
Wheel, 10 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22120)
- ZORO SELECT Caster Whl, Polyurthan, 8 in., 1500 lb., Grn (5VJ82)
- ZORO SELECT Repair Kit for MP-8C (2LEE6)
- US CARGO CONTROL 5/16" Galvanized Screw Pin Anchor Shackle - Import - 0.75 Ton (SPAS516)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- HAMILTON Plastex Wheel, 4X2 3/4Rb (W-420-P-3/4)
- HAMILTON Plastex Wheel 6X2 3/4Rb (W-620-P-3/4)
- HAMILTON Plastex Wheel 6X1-1/2 3/4Rb (W-615-P-3/4)
- HAMILTON White Nylon Wheel, 5X2 1/2Bb (W-520-WNB-1/2)
- HAMILTON Plastex Wheel, 5X2 3/4Rb (W-520-P-3/4)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 1750 lb. (W-820-LP-3/4)
- Hamilton Phenolic Wheels