Shop All Hydraulic Quick Couplers
Hamilton
Pintle Hitch Light Duty 00120-Raw 10K
Mfr # 890540
Zoro # G3205557
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 890540
- Zoro # G3205557
- Country of Origin United States
- Category Hydraulic Quick Couplers
Details
Item | Pintle Hitch, trailer capacities up to 30,000 lbs. Weight 9 1/2 lbs. |
Description
Pintle Hitch, trailer capacities up to 30,000 lbs. Weight 9 1/2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 4.125in, 0.03in. Thick (TRA6681)
- CHICAGO PNEUMATIC Jaw 1/4 In., PK3 (8940167685)
- BESTORQ Micro V Belt, 22 in Pitch Length, 0.92 in Top Width, 10 Ribs (220J10)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green, Hose Fitting B Type: Cam and Groove E (SP200-25CE-G)
- HAMILTON Economy Bail (CP00100)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308-BP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3C6-4F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6602-12-10)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (PEAN4-4M)
- PARKER Dust Protection Plug, 3/8 In (H3-65M)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (SST-8)
- Hamilton Hydraulic Hoses & Fittings