Shop All Plastic Wheels
Hamilton
Nylast Wheel, 8 X 2In W/ 1/2 Ssbb
Mfr # W-820-NYBS-1/2
Zoro # G0990565
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Load Rating 2,500 lb
- Hub Length 2 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-820-NYBS-1/2
- Zoro # G0990565
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Hub Length | 2 1/4 in |
For Axle Size | 1/2 in |
Details
Load Rating | 2,500 lb |
Non-Marking | Yes |
Item | Caster Wheel |
includes Spanner Bushing | Yes |
Wheel Core Material | Nylon |
Tread Shape | Standard |
Wheel/Tread Material | Nylon |
Wheel Bearing Type | Precision Ball |
Wheel/Tread Hardness Rating | Hard |
Wheel/Tread Hardness | 85 Shore D |
Load Rating Range | 1,000 to 2,999 lb |
Wheel/Tread Color | 0 |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 2,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 85 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Screw Pin Anchor Shackle 1/2 (M650P)
- CASTERHQ 3-1/8"x1-1/8" Wheel, Blickle Leveling Caster W/ Fixed Foot and He (HRLK-ALTH-80K-HN)
- EXTREME MAX Extreme Max 5900.1139 Utility Tie-Down Strap - 1.25", 1300 lbs., Pack of 2 (5900.1139)
- HAMILTON Mort Wheel 16X3 1Tprd (W-1630-RT-1)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 3/4In Rb (W-615-D-3/4)
- HAMILTON Duaralast Wheel 6X2In W/ 5/8In Rb (W-620-D-5/8)
- HAMILTON Poly-Tech Wheel 5Inx1-3/8In W/ 1/2 Rb (W-513-NF-1/2)
- HAMILTON Duralast Wheel 6 X 2 Plain Bore (W-620-DL-1-3/16)
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (1NWT7)
- CASTERHQ Polyolefin Wheel 4"x2", Roller Bearing, 500 LBS Capacity (CB-POW42)
- PEGASUS Wheel, Gray TPR Radus, 5" x 2", Prc Bal (P-RCP-050X020/119G)
- Hamilton Caster Wheels