Shop All Phenolic Wheels
Hamilton
Nylast Wheel, 6X2, 1/2 Ssbb
Mfr # W-620-NYBS-1/2
Zoro # G9085872
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-NYBS-1/2
- Zoro # G9085872
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, WARN ZEON 12-S WINCH (95950)
- WOODS POWR-GRIP Suction Cup Lifter, 3x6 In, T-Handle (RF36HG)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-6-30)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Polyester, Silver (EE2806TFX10)
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- HAMILTON Plastex Wheel 6X1-1/2 3/4Rb (W-615-P-3/4)
- HAMILTON Plastex Wheel 10X3 1-1/4Rb (W-1030-P-1-1/4)
- HAMILTON Nylast Wheel, 12X4 1-1/4Bb (W-1240-NYB-1-1/4)
- HAMILTON Plastex Wheel, 4X2 3/4Rb (W-420-P-3/4)
- HAMILTON Plastex Wheel, 5X2 1-3/16Pb (W-520-PL-1-3/16)
- PEGASUS Phenolic Wheel, 6" x 2", Roler Brge (P-PH-060X020/050R)
- Hamilton Phenolic Wheels