Shop All Rubber Wheels
Hamilton
Mort Wheel, 6X3 1Rb
Mfr # W-630-R-1
Zoro # G9092190
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-630-R-1
- Zoro # G9092190
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 300 ft. x 3/4 In., 375 lb. (P34300BK)
- HARRINGTON Bottom Hook (L1XA0031021)
- INGERSOLL-RAND Hoist, 2 tons, 15 ft. Lift, 13 ft. Drop, 4000 lb. Load Capacity, 13 ft Hoist Lift (SMB020-15-13V)
- INDUSCO Cable, 3/8", 7x19", Galv x 250ft (20500431)
- HAMILTON Rubber On Aluminum 10X2 5/8Rb (W-1020-RA-5/8)
- HAMILTON Ebonite Wheel 1-1/8 X 1-1/4In Oilite Brg (W-25-EO-5/16)
- HAMILTON Mort Wheel 6X2 5/8Rb (W-620-R-5/8)
- HAMILTON Mold On Rubber Wheel 10X3In W/ 1In Rb (W-1030-R-1)
- HAMILTON Mort Wheel, 18X5 2Rb (W-1850-R-2)
- HAMILTON Mort Wheel, 12X3-1/2 1-1/4Tprd (W-1235-RT-1-1/4)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., 2-1/2" W (53CM89)
- Hamilton Caster Wheels