Shop All Rubber Wheels
Hamilton
Mort Wheel 6X2 5/8Rb
Mfr # W-620-R-5/8
Zoro # G3239787
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2 1/4 in
- Fits Axle Dia. 5/8"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-R-5/8
- Zoro # G3239787
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Bore Dia. | 5/8" |
For Axle Size | 5/8 in |
Details
Item | Caster Wheel |
Caster Wheel/Tread Material | Rubber |
Load Rating | 410 lb |
Wheel Bearings | Roller |
Non-Marking | Yes |
Hub Material | Cast Iron |
Hub Color | Red |
Tread Color | Black |
Wheel Core Material | Aluminum |
Wheel Bearing Type | Roller |
includes Spanner Bushing | No |
Load Rating Range | 300 to 999 lb |
Wheel/Tread Hardness | 70 Shore A |
Tread Shape | Standard |
Wheel/Tread Material | Rubber |
Wheel/Tread Color | 0 |
Wheel/Tread Hardness Rating | Soft |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 410 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 70 Shore A, Roller, Standard Tread Shape, 5/8 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB12-2036-95)
- ZORO SELECT Sheave, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX60)
- DURHAM MFG Truck, 54 1/2inx57inx30in (AF-3048-PBLP-BS-95)
- SUPERWINCH Pulley Block (2229A)
- HAMILTON Mort Wheel, 6X2, 1/2Rb (W-620-R-1/2)
- HAMILTON Mort Wheel 8X2 1Rb (W-820-R-1)
- HAMILTON Ace-Tuf Wheel 10X2.75 3/4Bb (W-10-AT-3/4)
- HAMILTON Mort Wheel, 18X3 1-15/16Pb (W-1830-RL-1-15/16)
- HAMILTON Ebonite Wheel 1-1/8 X 1-1/4In Oilite Brg (W-25-EO-5/16)
- HAMILTON Mort Wheel, 4X2 1/2Rb (W-420-R-1/2)
- ZORO SELECT Caster Wheel, Rubber, 3-1/8 in., 440 lb. (SE 80/20K-BB0.5)
- Hamilton Rubber Wheels