Shop All Rubber Wheels
Hamilton
Mort Wheel, 6X2, 1/2Rb
Mfr # W-620-R-1/2
Zoro # G5046944
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-R-1/2
- Zoro # G5046944
- Country of Origin China
- Category Rubber Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Castr Kt, Polypropyln, 3", 150 lb, PK4 (KIT01PB03041004)
- US CARGO CONTROL 9/16" Zinc Plated Malleable Wire Rope Clip (10 pack) (MWRC916-10PK)
- STREN-FLEX Synthetic Web Sling, Type 9, 16 ft L, 20 in W, Nylon, Yellow (LB1-920-16)
- ALBION 8" X 2" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA08201S)
- HAMILTON Mort Wheel, 16X3 1-1/4Rb (W-1630-R-1-1/4)
- HAMILTON Mort Wheel, 14X3 1Tprd (W-1430-RT-1)
- HAMILTON Mort Wheel, 12X3 1-1/4Rb (W-1230-R-1-1/4)
- HAMILTON Ace-Tuf Wheel 10X2.75 3/4Bb (W-10-AT-3/4)
- HAMILTON Mort Wheel, 20X3 1-1/4Rb (W-2030-R-1-1/4)
- HAMILTON Mort Wheel 8X2 1Rb (W-820-R-1)
- ZORO SELECT Solid Wheel, Sawtooth, 8" Dia., 8" W (53CM53)
- Hamilton Rubber Wheels