Shop All Rubber Wheels
Hamilton
Mort Wheel, 6X2-1/2 1-1/4Rb
Mfr # W-625-R-1-1/4
Zoro # G9092778
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-625-R-1-1/4
- Zoro # G9092778
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Yellow (EE1803DFX10)
- ZORO SELECT Solid Wheel, Ribbed, Tire Sidewall No. 8x2 (53CM84)
- CRAFTSMAN 1 X 12' X 1500# Ratchet Strap/ 6Pk, 6PK (CMXAZBS15006)
- ZORO SELECT Rgd Plat Castr, Cst Iron, 6 in., 1750 lb., A (1NVU3)
- HAMILTON Mort Wheel, 14X3 1-1/4Rb (W-1430-R-1-1/4)
- HAMILTON Mort Wheel, 18X3 1-15/16Pb (W-1830-RL-1-15/16)
- HAMILTON Mort Wheel, 7X2 1Rb (W-720-R-1)
- HAMILTON Mort Wheel, 12X3 1-1/4Rb (W-1230-R-1-1/4)
- HAMILTON Mort Wheel 6X2 5/8Rb (W-620-R-5/8)
- HAMILTON Mort Wheel, 5X2 3/4Rb (W-520-R-3/4)
- HAMILTON Ace-Tuf Wheel, 8X2.50 5/8Bb (W-8-OAT-5/8)
- Hamilton Caster Wheels