Shop All Rubber Wheels
Hamilton
Mort Wheel, 6X1-1/2 5/8Rb
Mfr # W-615-R-5/8
Zoro # G9087062
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-615-R-5/8
- Zoro # G9087062
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103228X)
- VESTIL Speed Bump Cap, Heavy Duty Asphalt 72", PR (SBRY-CAP-A)
- PEERLESS J Hook, 3/4 in., 1200 lb., Style B (JBA075)
- ZORO SELECT Parking Curb, 72 x 4 x 8 In, Black/Yellow (1790BLKX)
- HAMILTON Mort Wheel, 14X3 1Tprd (W-1430-RT-1)
- HAMILTON Ultralast Wheel 10X3 3/4Bb (W-1030-TRB-3/4)
- HAMILTON Mort Wheel, 20X3 1-1/4Rb (W-2030-R-1-1/4)
- HAMILTON Mort Wheel, 18X3 1-15/16Pb (W-1830-RL-1-15/16)
- HAMILTON Moldon Rubber Wheel 12X2-1/2In W 1In Rb (W-1225-R-1)
- HAMILTON Versa-Tech Wheel 8X2 5/8Rb (W-820-TE-5/8)
- B & P MANUFACTURING Balloon Cushion Wheel, 2-1/4 in Hub, 300lb (8023-053)
- Hamilton Rubber Wheels