Shop All Rubber Wheels
Hamilton
Mort Wheel, 18X5 1-1/2Rb
Mfr # W-1850-R-1-1/2
Zoro # G5043243
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1850-R-1-1/2
- Zoro # G5043243
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 18 in |
Details
Item | Wheel |
Description
Wheel, 18 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4D3C1P6)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 70 Transport Chain, Yellow Chromate, 50' per Square Pail (T0510526)
- KELLEY ATLANTIC EOD Operating Handles, Lever Handle EOD (37-19911)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic (SW2-58-10-D)
- HAMILTON Vulcalite Wheel 6X2 3/4Rb (W-620-AR-3/4)
- HAMILTON Ace-Tuf Wheel 10X2.75 3/4Bb (W-10-AT-3/4)
- HAMILTON Mort Wheel, 16X3 1Rb (W-1630-R-1)
- HAMILTON Mort Wheel 8X2 1Rb (W-820-R-1)
- HAMILTON Ace-Tuf Wheel, 12X3.00X3-1/4 3/4Bb (W-12-AT-3/4)
- HAMILTON Mort Wheel, 7X2 1Rb (W-720-R-1)
- HAMILTON Mort Wheel, 5X2 3/4Rb (W-520-R-3/4)
- Hamilton Caster Wheels