Shop All Rubber Wheels
Hamilton
Mort Wheel, 18X3 1Rb
Mfr # W-1830-R-1
Zoro # G5058880
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1830-R-1
- Zoro # G5058880
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 18 in |
Details
Item | Wheel |
Description
Wheel, 18 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDEC107246)
- LUXOR Serving Cart, (3) Shelf, L, Polypropylene (Shelf)/Aluminum (Upright), 3 Shelves, 300 lb (SC13-B)
- ZORO SELECT Chain, Dbl, Zinc, Sz #2,115 Lb Load, 100 Ft (2ZDH5)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18824)
- HAMILTON Mort Wheel, 16X3 1-1/4Rb (W-1630-R-1-1/4)
- HAMILTON Mort Wheel, 12X3 1-15/16 Pb (W-1230-RL-1-15/16)
- HAMILTON Mort Wheel, 20X3 1-1/4Rb (W-2030-R-1-1/4)
- HAMILTON Mort Wheel, 18X3 1-15/16Pb (W-1830-RL-1-15/16)
- HAMILTON Mort Wheel, 14X3 1-1/4Rb (W-1430-R-1-1/4)
- HAMILTON Mort Wheel 6X2 5/8Rb (W-620-R-5/8)
- B & P MANUFACTURING Balloon Cushion Wheel, 2 in. Hub, 300 lb. (8023-054)
- Hamilton Caster Wheels