Shop All Rubber Wheels
Hamilton
Mort Wheel, 16X5 1-1/4Rb
Mfr # W-1650-R-1-1/4
Zoro # G5064462
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1650-R-1-1/4
- Zoro # G5064462
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 16 in |
Details
Item | Wheel |
Description
Wheel, 16 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EE1802NFX9)
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206-4C)
- MILWAUKEE HAND TRUCKS Milwaukee Heavy Duty Hand Truck - Dual Handle - Solid Rubber Wheels - 1000 Lb. Cap. - Black (60138)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb (PRE30273ZN-3E)
- HAMILTON Rubber On Aluminum 10X2 5/8Rb (W-1020-RA-5/8)
- HAMILTON Mort Wheel, 16X3 1Rb (W-1630-R-1)
- HAMILTON Ace-Tuf Wheel, 12X3.00X3-1/4 3/4Bb (W-12-AT-3/4)
- HAMILTON Mort Wheel, 7X2 1Rb (W-720-R-1)
- HAMILTON Mort Wheel, 4X2 1/2Rb (W-420-R-1/2)
- HAMILTON Ultralast Wheel 10X3 3/4Bb (W-1030-TRB-3/4)
- VESTIL Mold on Rubber Wheel 6x2 Black (WHL-MR-6X2)
- Hamilton Rubber Wheels