Shop All Rubber Wheels
Hamilton
Mort Wheel, 16X4 2-7/16Pb
Mfr # W-1640-RL-2-7/16
Zoro # G5044162
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1640-RL-2-7/16
- Zoro # G5044162
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 16 in |
Details
Item | Wheel |
Description
Wheel, 16 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 8 in., 600 lb. (P-RCP-080X020/050R)
- KINGCHAIN 1/4 in. x 10 ft. Zinc Plated Grade 30 Proof Coil Chain w/ Quick Link (699481)
- CSL Bellman Cart, Chrome, Gray Carpet (2000GY-020-GRY)
- CASTERHQ 5"x2" Swivel Caster W/ Brake, Maroon on Gray Polyurethane on Poly (CH-5020PROTLB)
- HAMILTON Ace-Tuf Wheel, 12X3.00X3-1/4 3/4Bb (W-12-AT-3/4)
- HAMILTON Ace-Tuf Wheel, 8X2.50 5/8Bb (W-8-OAT-5/8)
- HAMILTON Mort Wheel, 5X2 3/4Rb (W-520-R-3/4)
- HAMILTON Moldon Rubber Wheel 12X2-1/2In W 1In Rb (W-1225-R-1)
- HAMILTON Mort Wheel, 18X5 2Rb (W-1850-R-2)
- HAMILTON Mort Wheel, 6X2, 1/2Rb (W-620-R-1/2)
- CASTERHQ 3" Gray Rubber Chair Caster-100 LBS Capacity PER Caster, PK4 (3ICCSO51)
- Hamilton Caster Wheels