Shop All Rubber Wheels
Hamilton
Mort Wheel, 16X3 3/4Tprd
Mfr # W-1630-RT-3/4
Zoro # G5044144
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1630-RT-3/4
- Zoro # G5044144
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 16 in |
Details
Item | Wheel |
Description
Wheel, 16 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 8X2 1-7/16Pb (W-820-DL-1-7/16)
- KLEIN TOOLS Web-Strap Hoist Deluxe with Removable Handle (KN1600PEX)
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 940 Lb (2RZZ6)
- ZORO SELECT 2 in. x 2 in. x 16 in. Rubber Dock Bumper (22NT79)
- HAMILTON Mort Wheel 6X2 5/8Rb (W-620-R-5/8)
- HAMILTON Mort Wheel, 20X3 1-1/4Rb (W-2030-R-1-1/4)
- HAMILTON Mort Wheel, 6X2, 1/2Rb (W-620-R-1/2)
- HAMILTON Ebonite Wheel 1-1/8 X 1-1/4In Oilite Brg (W-25-EO-5/16)
- HAMILTON Ace-Tuf Wheel 8X2.50 3/4Bb (W-8-AT-3/4)
- HAMILTON Mort Wheel, 12X3 1-1/4Rb (W-1230-R-1-1/4)
- SERVICE CASTER 6" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-RSS630-20MM-KW-2SS)
- Hamilton Caster Wheels