Shop All Rubber Wheels
Hamilton
Mort Wheel 16X3 1Tprd
Mfr # W-1630-RT-1
Zoro # G3236558
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 3 1/4 in
- Fits Axle Dia. 1"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 16 in
- Wheel Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1630-RT-1
- Zoro # G3236558
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Hub Length | 3 1/4 in |
Fits Axle Dia. | 1" |
Wheel Dia. | 16 in |
Wheel Width | 3 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Details
Item | Caster Wheel |
Caster Wheel/Tread Material | Rubber |
Load Rating | 1,420 lb |
Wheel Bearings | Tapered |
Non-Marking | Yes |
Hub Material | Cast Iron |
Hub Color | Red |
Tread Color | Black |
Wheel/Tread Hardness Rating | Soft |
Load Rating Range | 1,000 to 2,999 lb |
Wheel/Tread Color | 0 |
Wheel/Tread Material | Rubber |
Wheel Core Material | Plastic |
Wheel/Tread Hardness | 70 Shore A |
Tread Shape | Standard |
Wheel Bearing Type | Tapered Roller |
includes Spanner Bushing | No |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1420 lb Load Rating, 1000 to 2999 lb Load Rating Range, 16 in Wheel Dia., 3 in Wheel Width, Rubber Wheel/Tread Material, Soft, 70 Shore A, Tapered Roller, Standard Tread Shape, 1 in For Axle Size, No Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Transmission Stand Caster, 3-1/2" Steel Wheel Caster (), 35, PK4 (315-TSC-01)
- BULLDOG WINCH Winch Cover for 15017, 15018, Acrylic black (20380)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in, 4000 lb (S-CH-83FSB-4SL-FB)
- GLOBAL INDUSTRIAL Concrete Anchor Bolts For Pedestrian Barrier (940379)
- HAMILTON Mort Wheel, 6X2, 3/4Rb (W-620-R-3/4)
- HAMILTON Rubber On Aluminum 10X2 5/8Rb (W-1020-RA-5/8)
- HAMILTON Mort Wheel, 8X2 1-3/16Pb (W-820-RL-1-3/16)
- HAMILTON Mort Wheel, 6X2, 1/2Rb (W-620-R-1/2)
- HAMILTON Mort Wheel, 16X3 1Rb (W-1630-R-1)
- HAMILTON Mort Wheel, 18X3 1Rb (W-1830-R-1)
- VESTIL Hard Rubber Wheel 2" .1K Black (WHL-HR-2)
- Hamilton Caster Wheels