Shop All Rubber Wheels
Hamilton
Mort Wheel, 16X3 1Rb
Mfr # W-1630-R-1
Zoro # G5044345
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-1630-R-1
- Zoro # G5044345
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 16 in |
Details
Item | Wheel |
Description
Wheel, 16 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R1820A3E24B3C1P6)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- APACHE 48" Roller Lacer Face Strip (FSMAN2-48) with 1 Lacer Pin (25091937)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 10BF (11F05EG03B10)
- HAMILTON Ultralast Wheel 10X3 3/4Bb (W-1030-TRB-3/4)
- HAMILTON Ace-Tuf Wheel 10X2.75 3/4Bb (W-10-AT-3/4)
- HAMILTON Mort Wheel, 12X4 1Rb (W-1240-R-1)
- HAMILTON Mort Wheel, 12X3-1/2 1-1/4Tprd (W-1235-RT-1-1/4)
- HAMILTON Mort Wheel, 12X3 1-1/4Rb (W-1230-R-1-1/4)
- HAMILTON Mort Wheel, 12X3 1-15/16 Pb (W-1230-RL-1-15/16)
- ZORO SELECT RBBR Tread on Iron Core Wheel, 15-7/8 (GEV 405/45K)
- Hamilton Rubber Wheels