Shop All Rubber Wheels
Hamilton
Mort Wheel, 16X3 1-1/4Tprd
Mfr # W-1630-RT-1-1/4
Zoro # G5058774
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1630-RT-1-1/4
- Zoro # G5058774
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 16 in |
Details
Item | Wheel |
Description
Wheel, 16 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-20-P)
- RUBBERMAID COMMERCIAL Caster Kit, PK4 (GRFG4436L80000)
- DAYTON Cable, 1/32 In, L 25 Ft, WLL 30 Lb (2TAK5)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 5 in. Dia, 1050 lb, Green (3G139)
- HAMILTON Mort Wheel, 12X4 1Rb (W-1240-R-1)
- HAMILTON Ace-Tuf Wheel, 12X3.00X3-1/4 3/4Bb (W-12-AT-3/4)
- HAMILTON Ace Tuf Wheel 10X2.75 Offset Hub (W-10-OAT-5/8)
- HAMILTON Mort Wheel 16X3 1Tprd (W-1630-RT-1)
- HAMILTON Mort Wheel 8X2 1Rb (W-820-R-1)
- HAMILTON Mort Wheel, 8X2 1-3/16Pb (W-820-RL-1-3/16)
- ZORO SELECT 5" X 2" Non-Marking Rubber Mold On Wheel Loads Up To 500 lb (MD0520112)
- Hamilton Rubber Wheels