Shop All Rubber Wheels
Hamilton
Mort Wheel, 12X3 1Tprd
Mfr # W-1230-RT-1
Zoro # G9095167
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1230-RT-1
- Zoro # G9095167
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Snap-On Deck for Gemini Senior Hand Trucks (301645****)
- WESCO Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Push Button Lift Control (261026)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow (EE1604DFX6)
- BUFFALO Buffalo Tools FDOLLY182 18 in. 1000 Lbs Compact Furniture Dolly - 2 Pack (FDOLLY182)
- HAMILTON Mort Wheel, 18X3 1Rb (W-1830-R-1)
- HAMILTON Mort Wheel, 12X3 1-15/16 Pb (W-1230-RL-1-15/16)
- HAMILTON Mort Wheel 16X3 1Tprd (W-1630-RT-1)
- HAMILTON Mold On Rubber Wheel 10X3In W/ 1In Rb (W-1030-R-1)
- HAMILTON Mort Wheel, 20X3 1-1/4Rb (W-2030-R-1-1/4)
- HAMILTON Vulcalite Wheel 6X2 3/4Rb (W-620-AR-3/4)
- DAYTON Mold-On Rubber Wheel, 10 (MH34D64501G)
- Hamilton Rubber Wheels