Shop All Rubber Wheels
Hamilton
Mort Wheel, 12X3-1/2 1Rb
Mfr # W-1235-R-1
Zoro # G9094808
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1235-R-1
- Zoro # G9094808
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H17)
- LITTLE GIANT 12 ga. Steel Utility Cart, 600 lb (EA18325PY)
- NILFISK/ADVANCE WHEEL - SWIVEL CASTER COMPLETE 2 in. X 3/4 in. GREY INCLUDES HARDWARE (56104385)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Silver (EE2802TTX5)
- HAMILTON Mold On Rubber Wheel 10X3In W/ 1In Rb (W-1030-R-1)
- HAMILTON Versa-Tech Wheel 8X2 5/8Rb (W-820-TE-5/8)
- HAMILTON Mort Wheel, 4X2 1/2Rb (W-420-R-1/2)
- HAMILTON Mort Wheel, 12X3 1-1/4Rb (W-1230-R-1-1/4)
- HAMILTON Mort Wheel, 12X3 1-15/16 Pb (W-1230-RL-1-15/16)
- HAMILTON Mort Wheel 16X3 1Tprd (W-1630-RT-1)
- ZORO SELECT Caster Wheel, TPR, 8 in., 675 lb. (XS0820112)
- Hamilton Caster Wheels