Shop All Rubber Wheels
Hamilton
Mort Wheel, 12X2-1/2 1Tprd
Mfr # W-1226-RT-1
Zoro # G9094747
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1226-RT-1
- Zoro # G9094747
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Guardrail Scaffold, Steel, 1,500 lb Load Capacity (I-BMSGRJP)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (3TP94)
- INDUSCO Hook, 3/8", Clevis, Grab, Gr, 70 Transport (47400126)
- ZORO SELECT Jack Chain, Single, Zinc, Sz 10, 43 Lb, 100Ft (2ZDE8)
- HAMILTON Mort Wheel, 20X3 1-1/4Rb (W-2030-R-1-1/4)
- HAMILTON Mort Wheel 8X2 1Rb (W-820-R-1)
- HAMILTON Vulcalite Wheel 6X2 3/4Rb (W-620-AR-3/4)
- HAMILTON Mort Wheel, 6X2, 3/4Rb (W-620-R-3/4)
- HAMILTON Mort Wheel, 7X2 1Rb (W-720-R-1)
- HAMILTON Mold On Rubber Wheel 10X3In W/ 1In Rb (W-1030-R-1)
- ZORO SELECT Cstr Wheel, 240 lb, Precision Ball Bearing (26Y411)
- Hamilton Caster Wheels