Shop All Rubber Wheels
Hamilton
Mort Wheel, 12X2-1/2 1-1/4Rb
Mfr # W-1226-R-1-1/4
Zoro # G5048974
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1226-R-1-1/4
- Zoro # G5048974
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F7W C1)
- FAIRBANKS Rubber Mold-On Wheels, 6"x2" (526-RC)
- STREN-FLEX Synthetic Web Sling, Type 6, 10 ft L, 2 in W, Nylon, Black (RE2-902-10)
- ANCRA Logistic Ratchet Strap, 12ft x 2In, 1000lb (48672-13-GRA)
- HAMILTON Mort Wheel, 16X3 1Rb (W-1630-R-1)
- HAMILTON Rubber On Aluminum 10X2 5/8Rb (W-1020-RA-5/8)
- HAMILTON Mort Wheel 8X2 1Rb (W-820-R-1)
- HAMILTON Ultralast Wheel 10X3 3/4Bb (W-1030-TRB-3/4)
- HAMILTON Ace-Tuf Wheel 10X2.75 3/4Bb (W-10-AT-3/4)
- HAMILTON Versa-Tech Wheel 8X2 5/8Rb (W-820-TE-5/8)
- CASTERHQ 2-1/2"x1-1/4" GRAY THERMO RUBBER (NON MARKING) WHEEL, 250 LBS CAPAC (CB-GTR215)
- Hamilton Rubber Wheels