Shop All Rubber Wheels
Hamilton
Mort Wheel, 12X2 1-9/16Pb
Mfr # W-1220-RL-1-9/16
Zoro # G5048773
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1220-RL-1-9/16
- Zoro # G5048773
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, Carbon Steel, 30,000 lb., Red (1022293)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 3ft (932SOSW10X3)
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear, PVC (999-00128)
- HAMILTON Ace Tuf Wheel 10X2.75 Offset Hub (W-10-OAT-5/8)
- HAMILTON Mort Wheel, 12X3 1-15/16 Pb (W-1230-RL-1-15/16)
- HAMILTON Mort Wheel, 12X4 1Rb (W-1240-R-1)
- HAMILTON Mort Wheel, 14X3 1-1/4Rb (W-1430-R-1-1/4)
- HAMILTON Ace-Tuf Wheel 10X2.75 3/4Bb (W-10-AT-3/4)
- HAMILTON Mort Wheel, 20X3 1-1/4Rb (W-2030-R-1-1/4)
- FAIRBANKS Rubber Mold-On Wheels, 6"x2" (526-RC)
- Hamilton Rubber Wheels