Shop All Rubber Wheels
Hamilton
Mold On Rubber Wheel 10X3In W/ 1In Rb
Mfr # W-1030-R-1
Zoro # G0990766
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 3 1/4 in
- Fits Axle Dia. 1"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 10 in
- Wheel Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1030-R-1
- Zoro # G0990766
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Hub Length | 3 1/4 in |
Fits Axle Dia. | 1" |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Details
Item | Caster Wheel |
Caster Wheel/Tread Material | Rubber |
Load Rating | 1,000 lb |
Wheel Bearings | Roller |
Non-Marking | Yes |
Hub Material | Cast Iron |
Hub Color | Red |
Tread Color | Black |
Wheel Bearing Type | Roller |
Tread Shape | Standard |
includes Spanner Bushing | No |
Wheel/Tread Material | Rubber |
Wheel Core Material | Iron |
Wheel/Tread Color | 0 |
Load Rating Range | 1,000 to 2,999 lb |
Wheel/Tread Hardness | 70 Shore A |
Wheel/Tread Hardness Rating | Soft |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Rubber Wheel/Tread Material, Soft, 70 Shore A, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, Nylon (BBS12NBL)
- TYTAN INTERNATIONAL 2PK72K GRN Sisal Twine (SBT72GRTY)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8MB)
- DAYTON Bolt Kit for Chain (MH4ECW601G)
- HAMILTON Mort Wheel, 12X3 1-15/16 Pb (W-1230-RL-1-15/16)
- HAMILTON Mort Wheel, 16X3 1-1/4Rb (W-1630-R-1-1/4)
- HAMILTON Vulcalite Wheel 6X2 3/4Rb (W-620-AR-3/4)
- HAMILTON Mort Wheel, 8X2 1-3/16Pb (W-820-RL-1-3/16)
- HAMILTON Mort Wheel, 6X2, 3/4Rb (W-620-R-3/4)
- HAMILTON Mort Wheel 6X2 5/8Rb (W-620-R-5/8)
- ZORO SELECT Solid Wheel, Ribbed, 15-1/4" Dia., 3-3/4" W (53CM69)
- Hamilton Rubber Wheels