Shop All Metal Wheels
Hamilton
Metal Wheel, 8X2 5/8Rlb
Mfr # W-820-M-5/8
Zoro # G5029934
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-820-M-5/8
- Zoro # G5029934
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC313036)
- APACHE Apache 98108495 1 in. x 20 ft. Synthetic Yarn Farm Fuel Transfer Hose Assembly (185569)
- SERVICE CASTER 2 Inch Gloss Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-GB-38-5)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-381615)
- HAMILTON Metal Wheel, 4X2 1-3/16Pb (W-420-ML-1-3/16)
- HAMILTON Metal Wheel, 12X2-1/2 1Rb (W-1225-M-1)
- HAMILTON Metal Wheel, 5X2 1/2Dfpbb (W-520-MB-1/2)
- HAMILTON Double Flange Wheel (WFT-91H-1)
- HAMILTON Metal Wheel, 5X2 3/4Rlb (W-520-M-3/4)
- HAMILTON Metal Wheel, 5X3 1Rlb (W-530-M-1)
- CASTERHQ Heavy Duty Casters, 8"x2" Heavy Duty Caster Set W/ GRN, PK4 (8ITBCSO4-S8)
- Hamilton Metal Wheels