Shop All Metal Wheels
Hamilton
Metal Wheel, 6X3 1-1/4Tprd
Mfr # W-630-MT-1-1/4
Zoro # G9093152
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-630-MT-1-1/4
- Zoro # G9093152
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 42-3/5L x 30W x 35-3/5H (800315YL)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2216)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R040D-SG1)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves (SRSC32016302ALU4PU)
- HAMILTON Stainless Stl Whl, 5X2 3/4B No Del (W-520-S-3/4)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- HAMILTON Metal Wheel, 8X2 3/4Rlb (W-820-M-3/4)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- HAMILTON Metal Wheel, 5X2 1Rlb (W-520-M-1)
- HAMILTON Metal Wheel, 12X2-1/2 1Rb (W-1225-M-1)
- ZORO SELECT Caster Wheel, Wheel 4" dia., Ball Bearing (W-415-HFSB-1/2)
- Hamilton Metal Wheels