Shop All Metal Wheels
Hamilton
Metal Wheel, 6X2, 1Rlb
Mfr # W-620-M-1
Zoro # G9085988
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-M-1
- Zoro # G9085988
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E10B4W4C2P6)
- CROSBY Anchor Shackle - Bolt Type - 3/4" - G-2130 - 4.75 Ton (1019515)
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4406)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5DB)
- HAMILTON Metal Wheel, 5X3 1Rlb (W-530-M-1)
- HAMILTON Metal Wheel, 8X2 3/4Rlb (W-820-M-3/4)
- HAMILTON Metal Wheel, 5X2 1/2Dfpbb (W-520-MB-1/2)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- HAMILTON Metal Wheel, 4X2 1-3/16Pb (W-420-ML-1-3/16)
- HAMILTON Metal Wheel, 5X2 3/4Rlb (W-520-M-3/4)
- ZORO SELECT Caster Wheel, Forged Steel, 8 in, 10000 lb. (FST-0830-20-HD)
- Hamilton Caster Wheels