Shop All Metal Wheels
Hamilton
Metal Wheel, 5X2 3/4Rlb
Mfr # W-520-M-3/4
Zoro # G9103180
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-520-M-3/4
- Zoro # G9103180
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 5 in |
Details
Item | Wheel |
Description
Wheel, 5 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJV7)
- HARRINGTON Manual Chain Hoist, 1000 lb., 8 ft. (CB005-8)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (2VKA4)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 110 lb. (49H591)
- HAMILTON Metal Wheel, 12X3 1Rlb (W-1230-M-1)
- HAMILTON Forged Steel Wheel, 8X3 2-7/16Pb (W-830-FSL-2-7/16)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- HAMILTON Metal Wheel, 18X5 2Rlb (W-1850-M-2)
- HAMILTON Double Flange Wheel (WFT-91H-1)
- HAMILTON Metal Wheel, 12X2-1/2 1-1/4Rlb (W-1225-M-1-1/4)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel w/Roller Bearing- 3/8" Bore-600 lbs Capacity (SCC-SSR315-38)
- Hamilton Caster Wheels