Shop All Metal Wheels
Hamilton
Metal Wheel, 5X2 1/2Dfpbb
Mfr # W-520-MB-1/2
Zoro # G9103129
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-520-MB-1/2
- Zoro # G9103129
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 5 in |
Details
Item | Wheel |
Description
Wheel, 5 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap Bronze Round Swivel Eye 16mm (360160000YK)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700 lb, U Hk (6A101)
- VAN BEEST Shackle, 5/16" (GPGHBB08)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE1802DFX12)
- HAMILTON Metal Wheel, 5X3 1Rlb (W-530-M-1)
- HAMILTON Forged Steel Wheel, 8X3 1-1/4Rb (W-830-FSH-1-1/4)
- HAMILTON Metal Wheel, 18X5 2Rlb (W-1850-M-2)
- HAMILTON Metal Wheel, 12X2-1/2 1Rb (W-1225-M-1)
- HAMILTON Metal Wheel, 5X2 1Rlb (W-520-M-1)
- HAMILTON Metal Wheel, 4X2 1-3/16Pb (W-420-ML-1-3/16)
- SERVICE CASTER SCC -3.25" Semi Steel Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-700 lbs Cpty (SCC-SSB3420)
- Hamilton Caster Wheels