Shop All Metal Wheels
Hamilton
Metal Wheel 4X2In W/ 1/2 Rb
Mfr # W-420-M-1/2
Zoro # G0990906
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Load Rating 1,000 lb
- Hub Length 2 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-420-M-1/2
- Zoro # G0990906
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Hub Length | 2 1/4 in |
For Axle Size | 1/2 in |
Details
Load Rating | 1,000 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel/Tread Color | 0 |
Tread Shape | Standard |
Load Rating Range | 1,000 to 2,999 lb |
includes Spanner Bushing | No |
Wheel/Tread Hardness | 188 BHN |
Wheel/Tread Hardness Rating | Extra Hard |
Wheel/Tread Material | Iron |
Wheel Core Material | Iron |
Wheel Bearing Type | Roller |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1000 lb Load Rating, 1000 to 2999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 188 BHN, Roller, Standard Tread Shape, 1/2 in For Axle Size, No Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL BOLT-ON STYLE GUARD RAIL 10 FT ORANGE (GR-F3R-BO-10-OR)
- PEERLESS J Hook, 3/4 in., 1200 lb., Style B (JBA075)
- ZORO SELECT Caster Wheel, 700 lb., 4 D x 2 In. (2RZC6)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Silver (EN1801TX10)
- HAMILTON Metal Wheel, 18X5 2Rlb (W-1850-M-2)
- HAMILTON Forged Steel Wheel, 8X3 1-1/2Rb (W-830-FSH-1-1/2)
- HAMILTON Forged Steel Wheel, 6X2-1/2 3/4Pbb (W-625-FSB-3/4)
- HAMILTON Stainless Stl Whl, 5X2 3/4B No Del (W-520-S-3/4)
- HAMILTON Metal Wheel, 4X2 1-3/16Pb (W-420-ML-1-3/16)
- HAMILTON Metal Wheel, 12X3 1Rlb (W-1230-M-1)
- ZORO SELECT Castr Whel, Stel, 6 in., 12,000 lb., 179 BHN (W-630-FSH-1)
- Hamilton Caster Wheels