Shop All Metal Wheels
Hamilton
Metal Wheel, 18X5 2Rlb
Mfr # W-1850-M-2
Zoro # G9102587
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1850-M-2
- Zoro # G9102587
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 18 in |
Details
Item | Wheel |
Description
Wheel, 18 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 8X4 1-1/4Rb (W-840-D-1-1/4)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 17BF (KD17)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3672)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (20077 YELLOW)
- HAMILTON Forged Steel Wheel, 8X3 1-1/4Rb (W-830-FSH-1-1/4)
- HAMILTON Forge Steel Wheel (W-630-FSH-1-1/2)
- HAMILTON Metal Wheel, 5X2 1Rlb (W-520-M-1)
- HAMILTON Metal Wheel, 5X2 1/2Dfpbb (W-520-MB-1/2)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- HAMILTON Metal Wheel, 8X2 3/4Rlb (W-820-M-3/4)
- ZORO SELECT Castr Whel, Stel, 6 in., 12,000 lb., 179 BHN (W-630-FSH-1)
- Hamilton Caster Wheels