Shop All Metal Wheels
Hamilton
Metal Wheel, 16X3 1-1/4Tprd
Mfr # W-1630-MT-1-1/4
Zoro # G4994794
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1630-MT-1-1/4
- Zoro # G4994794
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 16 in |
Details
Item | Wheel |
Description
Wheel, 16 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow (EE2804DFX6)
- KEEPER CORD BUNGE5/32""X300'REEL (06170)
- DAYTON Check Valve Kit (401-44)
- DAYTON Lock (MH2LEC144)
- HAMILTON Metal Wheel, 5X2 3/4Rlb (W-520-M-3/4)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- HAMILTON Metal Wheel, 14X3 1-1/4Rb (W-1430-M-1-1/4)
- HAMILTON Metal Wheel, 12X2-1/2 1Rb (W-1225-M-1)
- HAMILTON Forged Steel Wheel, 6X2-1/2 3/4Pbb (W-625-FSB-3/4)
- HAMILTON Double Flange Wheel (WFT-91H-1)
- ZORO SELECT Caster Whl, Ductil Iron, 4-1/2 in., 3000 lb (WFT-45H-1)
- Hamilton Metal Wheels