Shop All Metal Wheels
Hamilton
Metal Wheel, 12X3 1Rlb
Mfr # W-1230-M-1
Zoro # G9094659
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1230-M-1
- Zoro # G9094659
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE64)
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSB10)
- DAYTON Slip Hook, Carbon Steel, Eye, 15000 lb. (2YPD2)
- STARKE ElectroTrack, 78', 4 Conductor, 65 Amp (SET4-65-78KIT)
- HAMILTON Metal Wheel, 5X2 1/2Dfpbb (W-520-MB-1/2)
- HAMILTON Metal Wheel, 18X5 2Rlb (W-1850-M-2)
- HAMILTON Metal Wheel, 12X2-1/2 1-1/4Rlb (W-1225-M-1-1/4)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- HAMILTON Metal Wheel, 5X2 1Rlb (W-520-M-1)
- HAMILTON Forge Steel Wheel (W-630-FSH-1-1/2)
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 2725 lb. (250 CI1H)
- Hamilton Metal Wheels