Shop All Metal Wheels
Hamilton
Metal Wheel, 12X2-1/2 1Rb
Mfr # W-1225-M-1
Zoro # G9095401
original price:
$132.91
18% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1225-M-1
- Zoro # G9095401
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 6 in, 450 lb. (02XA06128R001GN)
- NATIONAL HARDWARE 1/4 in. D X 7-1/2 in. L Zinc-Plated Steel Hooks/Eye Turnbuckle 90 lb 1 pk (N820-120)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 560 Lb (2TAE6)
- ZORO SELECT Cabinet Dolly, Cap 500 lb, 8x8, PK2 (48J129)
- HAMILTON Double Flange Wheel (WFT-91H-1)
- HAMILTON Metal Wheel, 8X2 3/4Rlb (W-820-M-3/4)
- HAMILTON Metal Wheel, 12X3 1Rlb (W-1230-M-1)
- HAMILTON Metal Wheel, 5X2 3/4Rlb (W-520-M-3/4)
- HAMILTON Metal Wheel, 16X3 1-1/4Tprd (W-1630-MT-1-1/4)
- HAMILTON Forged Steel Wheel, 6X3 1-1/4Rb (W-630-FSH-1-1/4)
- CASTERHQ 4"x1-1/2" GRAY IRON SEMI STEEL WHEEL, 600 LBS CAPACITY (STL4X15)
- Hamilton Metal Wheels