Shop All Plate Casters
Hamilton
Medium Service Swivel Caster, 6" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel
Mfr # S-MS-6NF
Zoro # G3713261
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 800
- Number of Wheels 1
- Wheel Dia. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-MS-6NF
- Zoro # G3713261
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Plate Size | 5 x 5 1/2 |
Mounting Height | 7.5 |
Description
Medium Service Swivel Caster, 6" x 2" Poly-Tech(R); Polyurethane (95A) on Polypropylene Wheel with 3/4" Straight Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Spreader Beam, 4000 lb., 240 In (32C-2-12/20)
- EGA Dock Ladder, Wall Mount, Steel, 5 ft., 8" (MRT-03)
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- LEGACY HOSE ZILLA WHIP 1/2"x4' SWVL NPT (LMHFZ1204YW4S)
- HAMILTON Swivel Caster, 52 6X2 Poly-Tech (S-526-NF)
- HAMILTON ForgeMaster Swivel Caster, 8" x 3" Swivel-EAZ Polyurethane (82A) on Aluminum (S-FM-83SWF)
- HAMILTON Heavy Service Swivel Caster, 6" x 2" DuraGlide Wheel (95A), 1/2" Sealed Precision Ball Bearings (S-HS-6GB95)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, Rd (S-WH-6MB-4SL-FB)
- HAMILTON Plate Caster, Swivel, Phenolic, 10 in, 2900 lb (S-CH-13PH-4SL-FB)
- HAMILTON Zinc Plated Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7108-PR)
- SERVICE CASTER 5 Inch SS Blue Polyurethane Top Plate Caster with Total Lock Brake SCC (SCC-SSTTL20S514-PPUB-BLUE)
- Hamilton Plate Casters