Shop All Plate Casters
Hamilton
Medium Service Swivel Caster, 5" x 2" Mold-On Rubber on Cast Iron Wheel, 3/4" Straight Roller Bearing
Mfr # S-MS-5R
Zoro # G3687081
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 350
- Number of Wheels 1
- Wheel Dia. 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-MS-5R
- Zoro # G3687081
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 5 x 5 1/2 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 6.5 |
Description
Medium Service Swivel Caster, 5" x 2" Mold-On Rubber (70A) on Cast Iron Wheel with 3/4" Straight Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (TE61011)
- ZORO SELECT Jack Chain, Single, Ni, Sz 14, 16 Lb, 100 Ft (2ZDF3)
- EGA PRODUCTS Mobile Work Platform, 3 Steps, 30"W x 48"D Platform, Serrated Tread, No Handrails (W036)
- SERVICE CASTER Henny Penny 03007 Caster Replacement Set (HEN-SCC-TS05S310-POS-58SP-2-TLB-2)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb., Grn (S-HS-6DB-4SL-FB)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn (S-HS-8DB-4SL-FB)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheels (S-52K-8SPB)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Cast Iron Metal Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5MB)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 975 lb., Blk (S-WH-4DB70-4SL-FB)
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 3000 lb. (R-SECJ-1025VH)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- Hamilton Plate Casters