Shop All Plate Casters
Hamilton
Maxi-Duty Swivel Caster, 10" x 4" Super Ultralast Wheel, 1 1/4" Precision Tapered Roller Bearings
Mfr # S-MD-104STRT
Zoro # G3709201
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 5000
- Number of Wheels 1
- Wheel Dia. 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-MD-104STRT
- Zoro # G3709201
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 4 |
Plate Size | 8 1/2 x 8 1/2 |
Mounting Bolt Dia. | 0.625 |
Mounting Height | 13 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Rigid (400K52)
- CAMPBELL CHAIN & FITTINGS #14 Single Steel Jack Chain, Zinc Plated, 200' per Reel (AW0801427N)
- ROYAL BASKET TRUCKS Swivel Caster, 5 In. Polyurethane (G05-RDX-CRS-SUN)
- DAYTON Capacitor Base (EW-57)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, Rd (S-WH-6MB-4SL-FB)
- HAMILTON Plate Caster, Swivel, Cast Iron, 8 in., 1500 lb., B (S-WH-8MB)
- HAMILTON Rigid Caster, Sec 6X3 Duralast (R-SEC-63DT)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb, B (S-WH-4P-4SL-FB)
- HAMILTON Cush-N-Aire Swivel Caster, 16" Pneumatic Air-Filled Tire, 1" Precision Tapered Roller Bearing (S-71166-PR)
- HAMILTON Swivel Caster, Ch 12X3 Duralast (S-CH-12DB)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Top Plate Caster Set (SCC-20S615-PHR-4)
- Hamilton Plate Casters