Shop All Plate Casters
Hamilton
Maxi-Duty Dual-Wheel Swivel Caster, 12" x 4" Duralast Polyurethane on Cast Iron Wheel, Swivel Lock
Mfr # S-MDD-124DT-4SL
Zoro # G1228129
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,079.99
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Maxi-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-MDD-124DT-4SL
- Zoro # G1228129
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 15-1/2" |
Wheel Dia. | 12 |
Wheel Width | 4 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.625 |
Plate Size | 8 1/2 x 8 1/2 |
Mounting Height | 15.5 |
Description
Maxi-Duty Dual-Wheel Swivel Caster, 12" x 4" Duralast(R); Polyurethane (95A) on Cast Iron Wheel with 1-1/4" Precision Tapered Roller Bearings with Swivel Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 41" Rubber Tarp Straps (Box of 50) - EPDM Rubber (RT41EPDMCR50)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, 13600 Lb @ 60 (582LBX6)
- CAMPBELL CHAIN & FITTINGS 1/8" Cable Ferrule, Aluminum (7670824)
- SUPERWINCH Snatch Block (7750A)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in., 4000 lb, A (S-CH-83FSB)
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 1200 lb. (R-HS-6P)
- HAMILTON Standard Duty Swivel Caster, 8" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-528-TE)
- HAMILTON Plate Caster, Swivel, Cast Iron, 4 in, 1000 lb, Rd (S-WH-4MB-4SL-FB)
- HAMILTON Rigid Hs 4-15/16X2-1/4 Ft Wheel (R-HS-FT51T)
- HAMILTON Rigid Caster, Gs 3-1/4X2 Duralast (R-GS-3D)
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12S-UP040D-12-TB)
- Hamilton Casters