Shop All Pry Bar Lever Dollies
Hamilton
Lever Dolly 84 Long Plastex Wheels
Mfr # LE557-P
Zoro # G9067499
original price:
$616.98
17% off
new price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 ft.
- Wheel Diameter 5"
- Noseplate Width 3"
- Handle Material Kiln Dry Ash
- Wheel Material Plastex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # LE557-P
- Zoro # G9067499
- Country of Origin United States
- Category Pry Bar Lever Dollies
Dimensions
Overall Length | 7 ft. |
Wheel Diameter | 5" |
Noseplate Width | 3" |
Details
Item | Lever Dolly |
Handle Material | Kiln Dry Ash |
Wheel Material | Plastex |
Nose Plate Material | Steel |
Description
Lever Dolly, Nose Plate Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Polypro Rope, 1/4"x 600ft., Sft 3 Strand (72100251)
- ERICKSON 1"X15Ft 1200 lb Ratchet Strap Bulk Black (51300)
- US CARGO CONTROL 1" x 15' Black Endless Ratchet Strap (1615FE-BLK)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- ZORO SELECT Pry Bar, Rubber Wheels, 4,250 lb. Cap, 72" L (4HRG7)
- ZORO SELECT Pry Bar, Rubber Wheels, 3,500 lb. Cap, 60" L (4HRG6)
- PAKE HANDLING TOOLS Pry Lever Bar With Rear Foot Bar, Steel, 5000 lb. Cap, 5' Length, 60 in (PAKPLBS5)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 60" L (29AK53)
- PAKE HANDLING TOOLS Industrial Steel Roller Pry Bar, 5T Cap., 79'' Length, 0.7'' Toe Thickness (PAKRC50)
- ZORO SELECT Lever Dolly, Wheeled, 84 In, Steel/Oak (3KNA5)
- ZORO SELECT Lever Dolly, Wheeled, 72 In, Steel/Oak (3KNA4)
- Hamilton Pry Bar Lever Dollies