Shop All Pry Bar Lever Dollies
Hamilton
Lever Dolly 84 Long Metal Wheels
Mfr # LE557-M
Zoro # G7763956
original price:
$609.43
12% off
new price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Kiln Dry Ash
- Wheel Diameter 5"
- Wheel Material Metal
- Overall Length 7 ft.
- Nose Plate Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # LE557-M
- Zoro # G7763956
- Country of Origin United States
- Category Pry Bar Lever Dollies
Dimensions
Wheel Diameter | 5" |
Overall Length | 7 ft. |
Noseplate Width | 3" |
Details
Handle Material | Kiln Dry Ash |
Wheel Material | Metal |
Item | Lever Dolly |
Nose Plate Material | Steel |
Description
Lever Dolly, Nose Plate Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHAMON Scissor Lift Table Foot Control (L2K-FC)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-PATH 101KF-12-FI)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 1 in W, Nylon, Yellow (EEF4-901-18)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 350 lb (18XS04229R)
- ZORO SELECT Pry Lever Bar, Steel, 5000 lb. Cap, 84" L (29AK55)
- ZORO SELECT Lever Dolly, Wheeled, 72 In, Steel/Oak (3KNA4)
- ZORO SELECT Lever Dolly, Wheeled, 84 In, Steel/Oak (3KNA5)
- ZORO SELECT Pry Bar, Rubber Wheels, 3,500 lb. Cap, 60" L (4HRG6)
- PAKE HANDLING TOOLS Industrial Steel Roller Pry Bar, 5T Cap., 79'' Length, 0.7'' Toe Thickness (PAKRC50)
- PAKE HANDLING TOOLS Pry Lever Bar With Rear Foot Bar, Steel, 5000 lb. Cap, 5' Length, 60 in (PAKPLBS5)
- ZORO SELECT Pry Bar, Rubber Wheels, 4,250 lb. Cap, 72" L (4HRG7)
- Hamilton Pry Bar Lever Dollies