Shop All Pry Bar Lever Dollies
Hamilton
Lever Dolly 72 Long Metal Wheels
Mfr # LE556-M
Zoro # G9067252
original price:
$609.49
14% off
new price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Kiln Dry Ash
- Noseplate Width 3"
- Overall Length 6 ft.
- Wheel Diameter 5"
- Wheel Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # LE556-M
- Zoro # G9067252
- Country of Origin United States
- Category Pry Bar Lever Dollies
Dimensions
Noseplate Width | 3" |
Overall Length | 6 ft. |
Wheel Diameter | 5" |
Details
Handle Material | Kiln Dry Ash |
Wheel Material | Metal |
Item | Lever Dolly |
Nose Plate Material | Steel |
Description
Lever Dolly, Nose Plate Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 3250 lb. (W-830-DB70-3/4)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (4ZJ05)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 1 in W, Polyester, Silver (EE1801TFX13)
- DLM Dock Leveler, Gas Shock (Spring) (Oth258 (DOTH2582)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 72" L (29AK54)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 60" L (29AK53)
- PAKE HANDLING TOOLS Pry Lever Bar With Rear Foot Bar, Steel, 5000 lb. Cap, 7' Length, 84 in (PAKPLBS7)
- ZORO SELECT Lever Dolly, Wheeled, 72 In, Steel/Oak (3KNA4)
- PAKE HANDLING TOOLS Industrial Steel Roller Pry Bar, 5T Cap., 79'' Length, 0.7'' Toe Thickness (PAKRC50)
- PAKE HANDLING TOOLS Pry Lever Bar With Rear Foot Bar, Steel, 5000 lb. Cap, 5' Length, 60 in (PAKPLBS5)
- ZORO SELECT Lever Dolly, Wheeled, 84 In, Steel/Oak (3KNA5)
- Hamilton Hand Trucks & Dollies