Shop All Plate Casters
Hamilton
Leader Swivel Caster, 3" x 1 1/4" Flexonite Solid Rubber Wheel, 3/8" Oilless Sleeve Bearing
Mfr # S-223-FO
Zoro # G3731662
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 125
- Number of Wheels 1
- Wheel Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-223-FO
- Zoro # G3731662
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.375 |
Plate Size | 2 1/4 x 4 1/2 |
Mounting Bolt Dia. | 0.3125 |
Mounting Height | 3.75 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Tie-Down Strap, 6 ft. L, 1" W (CJWR6-09-R6)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7210-PR)
- SERVICE CASTER Bil-Jax 0026-952 0026-962 Scaffold Caster Replacement Set (BIL-SCC-SF30CS820-TPRRF-138-4)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 1100 lb. (HTH 75X75/20-75K)
- HAMILTON Plate Caster, 2200 lb. Load Rating (S-FM-63DB-4SL-FB)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 6" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8526-SU)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Ergo-Tech Polyurethane (87A) on Cast Iron Wheels (S-HS2-42EMB)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Metal Wheel, 1/2" Precision Ball Bearing (S-52K-6MB)
- HAMILTON Swivel Caster Hl 4X1-1/2 Plastex (S-HL-4P)
- HAMILTON General Utility Swivel Caster, 4" x 1 1/4" Flexonite Solid Rubber Wheel, 1/2" Oilless Sleeve Bearing (S-341-F)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R514-SSS-TP3)
- Hamilton Casters