Shop All Plate Casters
Hamilton
Leader Swivel Caster, 2 1/2" x 1 1/8" Flexonite Solid Rubber Wheel, 5/16" Oilless Sleeve Bearing
Mfr # S-222-1/2-FO
Zoro # G3695122
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 120
- Number of Wheels 1
- Wheel Dia. 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-222-1/2-FO
- Zoro # G3695122
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2.5 |
Wheel Width | 1.125 |
Plate Size | 2 1/4 x 4 1/2 |
Mounting Bolt Dia. | 0.3125 |
Mounting Height | 3.25 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft Fiberglass Stepladder, 300 lb Capacity (L6204)
- VESTIL Rubber Wheel Chock-Steel Handle, 9.25x6x8 (RWC-8-HDL)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Black (EEF2-901CW-10)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 1400 lb, A (S-HS-8P-4SL-FB)
- HAMILTON Plate Caster, Swivel, Forged Steel, 10 in, 4000 lb (S-CH-13FSB)
- HAMILTON Champion Swivel Caster, 10" x 2-1/2" Phenolic Wheel, 1" Straight Roller Bearing, Foot Brake (S-CH-10PH-FB)
- HAMILTON Plate Caster, 1040 lb. Load Rating (R-FMK-83HMB)
- HAMILTON Sivl Sold Rubbr Whl Castr, 16 in., 2900 lb (S-7516-SPRT)
- HAMILTON Medium Service Swivel Caster, 6" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-MS-6TE)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.929 BRK7 Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK7)
- Hamilton Plate Casters