Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 8" x 2" DuraGlide Wheel (95A), 1/2" Sealed Precision Ball Bearings
Mfr # S-ZFWH-8GB95-4SL
Zoro # G1230910
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 2000
- Number of Wheels 1
- Wheel Dia. 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-ZFWH-8GB95-4SL
- Zoro # G1230910
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4 x 5 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 9.5 |
Description
Swivel Zfwh 8X2 Duraglide W/4Sl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 8 (CCC-CASTER-SAND-SET-OF-8)
- LOCOLOC Sleeve, Copper, 1/4 in., Nickel Plated (SL2-8N)
- PROSOURCE Caster Stem Med Dty 2In Brass (JC-D07-PS)
- COTTERMAN 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Powder Coated Finish, 300 lb Load Capacity (D4WT C1 P6)
- HAMILTON Swivel Caster, 3-1/4X2In Duralast Wheel (S-GS-3D)
- HAMILTON Swivel Caster 7500 18 Solid Pneumatic (S-7518-SPRT)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8410-SU)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 2200 lb., A (S-FM-10DB)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb, B (S-WH-4P-4SL-FB)
- HAMILTON ForgeMaster Swivel Caster, 10" x 2 1/2" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-10PH)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb (16PI04201ST)
- Hamilton Casters