Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 3/4" Sealed Precision Ball Bearings
Mfr # S-ZFHS-8MB
Zoro # G1230229
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Heavy Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-ZFHS-8MB
- Zoro # G1230229
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-3/4" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 9.75 |
Description
Swivel Caster Zfhs 8X2 Metal Bb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 6' - 1-ply (EE1-901-06-T3)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-42)
- ZORO SELECT Plate Caster, 300 lb. Load Rating (P12S-PRP040B-12-WB-EL)
- HAMILTON Sngl-Flngd Cstr, Cst Irn, 3-1/2 in., 500 lb (R-HS-FT35H)
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Ultralast Premium Polyurethane (95A) on Forged Steel Wheel (S-HS-8TRB)
- HAMILTON Workhorse Swivel Caster, 6" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel, Foot Brake (S-WH-6GB95-FB)
- HAMILTON Rigid Caster, Wh 5X2 Ultralast (R-WH-5TRB)
- HAMILTON Rigid Caster, Gs 6X2 Plastex (R-GS-6P)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 6" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8526-SU)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH Housekeeping Cart Caster - Rigid (LAV-SCC-30R820-TPRRD)
- Hamilton Plate Casters