Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 3/4" Sealed Precision Ball Bearings
Mfr # S-ZFHS-8MB-4SL-FB
Zoro # G1230247
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Extra Heavy Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-ZFHS-8MB-4SL-FB
- Zoro # G1230247
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-3/4" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.5 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Height | 9.75 |
Description
Swivel Zfhs 8X2 Metal 4Sl,Fb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Castr, Swivl Plte, Blk Polypropyln, 125 lb. (P2S-PB020G-P)
- ABUS Wall and Floor Anchor (WBA-100)
- DAYTON Chain, Grade 30, 3/16 Size, 250 ft., 800 lb. (1DJT7)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 16' - 2-ply (EE2-903-16-T3)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Ergo-Tech (87A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-62EMB)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 900 lb., Red (S-WH-4TRB-4SL-FB)
- HAMILTON Plate Caster, Swivel, Polypropyln, 8 in, 1500 lb (S-WH-8DB-4SL-FB)
- HAMILTON Swivel Caster, 52 6X2 Mort (S-526-R)
- HAMILTON Plte Caster, Rgd, Nylon, 8 in., 6500 lb. (R-EPSD-83NYB)
- HAMILTON Plt Cstr, Rgd, Forged Steel, 8 in., 4000 lb. (R-CH-83FSB)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Rigid Top Plate Caster (SCC-KP92R1030-PUR-RS)
- Hamilton Casters