Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 6" x 2" White Nylon 6 Wheel, 1/2" Sealed Precision Ball Bearings
Mfr # S-ZFWH-6WNB
Zoro # G1230962
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-ZFWH-6WNB
- Zoro # G1230962
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 5 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 7.5 |
Description
Swivel Caster Zfwh 6X2 Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Steel, 6 in., 4000 lb., Slvr (W-630-FSB-3/4)
- LOOS Wire Rope Thimble, 1/8 In, CS (AN100-4)
- CM Hammerlok Coupling Link, Dual Rated, 732 In, 2700 Lb, 100 Grade, Forged Alloy Steel (667021-2)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN2802NX4)
- HAMILTON Plate Caster, Swivel, SS, 8 in., 1600 lb., Slvr (S-WHS-8SB-4SL-SZB)
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Duralast XC Polyurethane (70D) on Cast Iron Wheels (S-HS-8DB70)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 8" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8208-SU)
- HAMILTON Swivel Caster, 52 5X2 Plastex (S-525-P)
- HAMILTON Swivel Caster, 7200 18 Pneumatic (S-72188-PR)
- HAMILTON Dual Wheel Castr, Plyurthan, 4 in., 1500 lb (S-HS2-4DB-4SL-2FB)
- ZORO SELECT Rgd Plate Caster, Glass Nylon, 5 in, 660 lb (BK-POHI 125G-1)
- Hamilton Plate Casters