Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 6" x 2" Ergo-Glide XT Wheel (80A), 1/2" Sealed Precision Ball Bearings
Mfr # S-ZFWH-6EGB
Zoro # G1230752
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-ZFWH-6EGB
- Zoro # G1230752
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 5 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 7.5 |
Description
Swivel Zfwh 6X2 Ergo-Glide Xt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Lock, Plate, 10-1/4 in. H, 4 x 4-1/2 (5VP61)
- MAASDAM Rope with Hook, 1/2" x 20 ft. (3973)
- EZEE ROLL Utility Cart Tire Inner Tube (C20126)
- VESTIL Swivel Hook Plate, For Mini Cable Hoist (Mini-SH-2)
- HAMILTON Maxi-Duty Dual-Wheel Swivel Caster, 12" x 4" Duralast Polyurethane on Cast Iron Wheel, Swivel Lock (S-MDD-124DT-4SL)
- HAMILTON Plte Caster, Rgd, Frgd Stel, 10 in., 4000 lb (R-CH-13FSB)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheel (S-52K-62EMB)
- HAMILTON Stainless Steel Swivel Caster, 5" x 2" Stainless Steel V-Grooved Wheel (S-STA-5SVB)
- HAMILTON Plate Caster, Swivel, Forged Steel, 10 in, 4000 lb (S-CH-13FSB)
- HAMILTON Rigid Spring, Loaded Hs 6X2 Duralast (R-SPHS-6DB-1)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster (SCC-20S314-SSS-TP3)
- Hamilton Plate Casters