Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 6" x 2" Ergo-Glide Wheel (80A), 1/2" Sealed Precision Ball Bearings
Mfr # S-ZFWH-6SPB-4SL
Zoro # G1230840
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-ZFWH-6SPB-4SL
- Zoro # G1230840
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 5 |
Mounting Height | 7.5 |
Description
Swivel Zfwh 6X2 Soft-Poly W/4Sl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Plate, 1400 lb., 48 x 30 In. (4LGV4)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE1802DFX3)
- TRI-ARC 82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (WLARTR105245)
- PEERLESS CHAIN 3/16(5MM) SPRING LINK, ZP, UPC, 4412840 (4412840)
- HAMILTON ForgeMaster Swivel Caster, 8" x 3" Duralast XC Polyurethane (70D) on Cast Iron Wheel (S-FM-83DB70)
- HAMILTON Rigid Caster, Sec 8X3 Forges Stl (R-SEC-83FST)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Duralast XC (70D) Wheel (S-ZFFM-63DB70)
- HAMILTON Swivel Caster, Hl 3X1-3/4 Plastex (S-HL-3P)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-5FSB)
- HAMILTON Heavy Service Swivel Caster, 6" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearings, Swivel Lock (S-HS-6MB-4SL)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-PHRHT-TLB)
- Hamilton Plate Casters