Shop All Plate Casters
Hamilton
Kingpinless Swivel Caster, 6" x 2" Duralast XC (70D) Wheel, 3/4" Sealed Precision Ball Bearings
Mfr # S-ZFHS-6DB70
Zoro # G1230089
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Heavy Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-ZFHS-6DB70
- Zoro # G1230089
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-3/4" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.5 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Height | 7.75 |
Description
Swivel Zfhs 6X2 Duralast Xc (70D)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH-OMEGA. Metaltech Galvanized Scaffold Cross Brace 10' x 4' - (M-MC48120)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 8', 8" x .198 (444591)
- KNUFFI Corner Guard, Dome Shape, 1-47/64" D (60-6740)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 35BF (SG35)
- HAMILTON Workhorse Swivel Caster, 6" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel, Foot Brake (S-WH-6GB95-FB)
- HAMILTON Plte Cstr, Rgd, Frgd Steel, 10 in, 16,000 lb (R-MD-103FST)
- HAMILTON Champion Swivel Caster, 6" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-6DB)
- HAMILTON Rigid Caster, Gs 3-1/4X2 Duralast (R-GS-3D)
- HAMILTON Swivel Caster Hs 5 X2 Plastex (S-HS-5P)
- HAMILTON Rigid Caster, 200 3X1-1/4 Metal (R-223-MH)
- ZORO SELECT Rigd Plate Caster, Poly, 6 in, 1750 lb., Blu (1NVT1)
- Hamilton Plate Casters